Coverall, 4.4 cal/sq cm ATPV, 2XL, 30 in Inseam, Nomex(R) IIIA, Zipper

  • Mfr # CNB2NV RG 52

  • Zoro # G0034517


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Material
Nomex(R) IIIA
Fabric Weight
4.5 oz
Inseam
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CNB2NV RG 52
Zoro #
G0034517
UPC #
883248084380
Country of Origin
Mexico

Dimensions

Size
2XL
Sleeve Length
37 in
Fits Waist Size
48 in
Fits Chest Size
52 in
Maximum Waist Size
50 in
Maximum Chest Size
53 in
Tag Size
50 x 30
Size - Body Type
Regular
Minimum Chest Size
51 1/2 in

Details

Item
Arc Flash Coveralls
Color
Navy
Material
Nomex(R) IIIA
Fabric Weight
4.5 oz
Inseam
30 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
4.4 cal/sq cm
Arc Flash PPE Category
1
Features
Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way
Cuff Style
Snap Closure Wrists and Ankles
Standards
NFPA 2112, UL Listed
Number of Pockets
8
Number of Outside Pockets
8
Insulated for Cold Conditions
No
Total Number of Pockets
8
Material Trade Name
Nomex(R) IIIA
Collar Style
Stand-Up
Will Fit Over Boots
Yes
Zipper Material
Brass
Garment Material Trade Name
Nomex® IIIA

Description

ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 4.5 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Nomex(R) IIIA, Maximum Chest Size 53 in, Maximum Waist Size 50 in, Minimum Chest Size 51 1/2 in, Number of Outside Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.