Women's Athletic Shoe, 10 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G003498047


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025571
Zoro #
G003498047
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
M
Size
10
Heel Height
1 1/4 in
Height
3 in
Boot Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Slip Resistant
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Max. Heat Rating
Not Rated
Toe Style
Round Toe
Non Metallic Upper
No
Removable Insole
Yes
Predominant Footwear Color
Black
Style Number
1025571
Static Dissipative
No
Resists
Oils, Slips
Chemical Resisting Sole
No
Laces Color
Black
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Non-Marking Sole
Yes
Insulation Type
None
Toe Shape
Round
Shank Material
Nylon
Midsole Technology
KEEN.ReGEN
Completely Non Metallic
No
Upper Boot Material
Mesh
Insole Color
Yellow
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Lugs
Nylon/TPU
Upper Color
Black
Outsole Color
Black
Midsole Material
EVA, Polyurethane
Metatarsal Guard Style
None
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
For Outdoor Traction
No
Waterproof Type
None
Closure Type
Lace Up
Conductive
No
Features
EH
Heat Resistant
No
Upper Material Description
Mesh
Insole System
Removable
Liner Material
Mesh
Last Number or Name
Sparta ll
Insole Material
Polyurethane
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Footwear Sole Pattern
Exclusive Design
Insulated
No
Ninety Degree Heel
No
Footwear Shank
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
No Puncture Protection
Footwear Construction
Cemented
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - SATRA Forefoot - Dry
1
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.48
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.76
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.73
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Midsole Technology (PRINT)
KEEN.ReGEN
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.