CHEMICAL KI 10PCT W/V 4L
Mfr # LC197604
Zoro # G003615680
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
10 % w/v
Chemical Container Type
Bottle
Calibration Certificate
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC197604
Zoro #
G003615680
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
10 % w/v
Chemical Container Type
Bottle
Calibration Certificate
NIST
Product Type
Potassium Iodide
Chemical Container Material
Plastic
Shelf Life
24 mo
Item
Potassium Iodide
Chemical Formula
KI
CAS Number
7681-11-0, 7732-18-5
REMOVE - Previous PI Node
P
Container Type
Bottle
Volume
4 L
Form
Liquid
Standards
Traceable to NIST
Quantity
1
Container Material
Plastic
Description
Potassium Iodide, Concentration 10 Percent w/v, CAS Number 7681-11-0, 7732-18-5, Chemical Formula KI, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.