
Heavy-duty ring Wrench Size 90 mm L.410 mm
Mfr # 42020090
Zoro # G003855130
product price:Â $580.99
/ea
Free Shipping & Returns
Key Features
Material
Chrome Alloy Steel
Finish
Chrome plated
Overall Length
410 mm
Size
90 mm
Width
140 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42020090
Zoro #
G003855130
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
410 mm
Size
90 mm
Width
140 mm
Height
63 mm
Details
Item
Box Wrenches
Material
Chrome Alloy Steel
Finish
Chrome plated
Type
Spanner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.