Commercial Pressure Gauge, 0 to 30 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 4FMH9

  • Zoro # G0040257


product price:  $12.65
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4FMH9
Zoro #
G0040257
UPC #
190735508251
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 200
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
0.5 psi
Case Color
Silver
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Gauge Primary Range Smallest Graduation
0.5
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Secondary Pressure Range
0 to 200
Removable Bezel
No
Scale Type
Dual
Dry Dampening Feature
None
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Field Fillable
No
Gauge Case Liquid
None
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Primary Scale Minor Graduations
0.5
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Process Connection Gender
Male
Vibration Resistance
None
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Includes Calibration Certificate
No
Sensor Material
316 Stainless Steel
Secondary Scale Units
kPa
Dial Color
White
Bezel Material
Crimped Stainless Steel
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F

Description

Commercial Pressure Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 1 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/8 in, Panel-Mountable No, Pressure Gauge Type General Purpose Dial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.