Commercial Pressure Gauge, 0 to 100 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FMK7

  • Zoro # G0040835


product price:  $17.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4FMK7
Zoro #
G0040835
UPC #
190735508411
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Gauge Secondary Range Values
0 to 700
Gauge Primary Range Smallest Graduation
2
Case Color
Silver
Smallest Graduation
2 psi
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Includes Vent Plug
No
Includes Calibration Certificate
No
Dry Dampening Feature
None
Vibration Resistance
None
Primary Scale Minor Graduations
2
Process Connection Gender
Male
Sensor Material
316 Stainless Steel
Dial Color
White
Scale Type
Dual
Pressure Gauge Type
Commercial Pressure Gauge
Non-Sparking
No
Field Fillable
No
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Pressure Range
0 to 700
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Bezel Material
Crimped Stainless Steel
Removable Bezel
No
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
700 kPa
Primary Scale Pressure Measurement - Maximum
100 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.