Commercial Pressure Gauge, 0 to 160 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 4FMK8

  • Zoro # G0040844


product price:  $19.65
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Test and Measurement
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4FMK8
Zoro #
G0040844
UPC #
190735508428
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Test and Measurement
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
2 psi
Gauge Secondary Range Values
0 to 1100
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2
Case Color
Silver
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Process Connection Gender
Male
Scale Type
Dual
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Sensor Material
316 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Vibration Resistance
None
Non-Sparking
No
Dry Dampening Feature
None
Pressure Gauge Type
Commercial Pressure Gauge
Dial Color
White
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 1,100
Includes Vent Plug
No
Removable Bezel
No
Accuracy Scale
Mid-Scale
Gauge Case Liquid
None
Field Fillable
No
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
2
Includes Calibration Certificate
No
Bezel Material
Crimped Stainless Steel
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
160 psi
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.