FR Coat, 7.7 cal/sq cm, L, 7 oz Cotton, Buttons Closure

  • Mfr # KEL2LB RG L

  • Zoro # G0042813


product price:  $83.19
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Blue
Fabric Weight
7 oz
Length
42 1/2 in
Standards
ASTM F1506, ASTM F2302, NFPA 70E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KEL2LB RG L
Zoro #
G0042813
UPC #
883248110669
Country of Origin
Honduras

Dimensions

Size
L
Length
42 1/2 in
Size - Body Type
Regular
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
FR Coat
Color
Blue
Fabric Weight
7 oz
Standards
ASTM F1506, ASTM F2302, NFPA 70E
Arc Flash PPE Category
1
ATPV Rating
7.7 cal/sq cm
Material
Cotton
Closure Type
Buttons
Number of Outside Pockets
3
Gender
Men's
Hood Style
None
Cuff Style
Open
Color Family
Blue
Features
Button-Front Closure, Care: Home and Industrial Wash, Hemmed Sleeve Ends, Lapel Collar, Side Vent Openings
Series
KEL2LB
High-Visibility
No
Total Number of Pockets
3
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Garment Type
Coat

Description

ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Button-Front Closure, Care: Home and Industrial Wash, Hemmed Sleeve Ends, Lapel Collar, Side Vent Openings, Closure Type Buttons, Garment Type Coat, Gender Men's, High-Visibility No, Hood Style None, Insulated for Cold Conditions No, FR Coat, Length 42 1/2 in, Material Trade Name Excel FR(R), Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Outside Pockets 3, Size L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.