Knit Gloves, Cotton/Polyester, Dotted Palm, Knit, Beige/Black, L, 1 PR

  • Mfr # 3ZL55

  • Zoro # G0049104


product price:  $0.80
/pr

Key Features

Color
Beige/Black
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Finger Style
Full Finger
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3ZL55
Zoro #
G0049104
UPC #
190735092293
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Thickness
7 ga
Size- Numeric
9

Details

Item
Knit Gloves
Color
Beige/Black
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Finger Style
Full Finger
Application
Close Comfortable Fit and Excellent Manual Dexterity
Grip Pattern
Dots
Sold As
Pair
Coating Coverage
Single Side
Thumb Style
Wing
Glove Style
Knit
Glove Coating Finish
Dotted
Glove Coating Material
PVC
Grip Material
PVC
Glove Durability
Heavyweight
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Brand and Series
Condor
Series
D1448
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Coating Type
Dotted
Latex-Free
No
Glove Coating Color
Black
Pairs per Package
12
Double-Dipped
No
Touchscreen Compatible
No
Lint-Free
No
Knit Material Color
Beige
Silicone-Free
No
Minimum Temperature
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Hand Protection Style
Glove
Knit Material
Cotton/Polyester
Glove Coating Cover
Palm
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton/Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dotted, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.