Hyflex Coated Gloves, Polyurethane, Dipped, Palm Coated, ANSI Abrasion Level 3, Black, Large, 1 Pair

  • Mfr # 48-101

  • Zoro # G0050565


product price:  $1.95
/pr
Sold in multiples of 12 for $23.40

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-101
Zoro #
G0050565
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
8.66-10.63"
Size
L
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Textured
Standards
ANSI/ASTM/EN388 3111
Glove Construction
Seamless Knit
Resists
Abrasion, Dry & Oily Applications
ANSI/ISEA Cut Level
A1
Application
Assembly of Small Pieces
ANSI/ISEA Puncture Level
2
Thumb Style
Full
Suggested Use Environment
Dry
Insulated
No
Brand and Series
Ansell HyFlex 48-101
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit
Hem Style
Finished
Coating Type
Dipped
Reversible
No
Touchscreen Compatible
No
Glove Lining Material
Nylon
Fabric Weight
13 gauge
Knit Material Color
Black
Double-Dipped
No
Minimum Temperature
Not Rated
Pairs per Package
12
Glove Features
Silicone-Free
Glove Hand Style
Left and Right
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
EN 388 Rating
4131A
Glove Coating Color
Black
Hand Protection Style
Glove
Series
Hyflex 48-101

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4131A, Standards ANSI/ASTM/EN388 3111, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.