Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, L (8) 1 PR

  • Mfr # BO500B-L

  • Zoro # G0050601


product price:  $3.15
/pr

Key Features

Glove Size
L (8)
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BO500B-L
Zoro #
G0050601
UPC #
038054916398
Country of Origin
Malaysia

Dimensions

Glove Size
L (8)
Thickness
13 ga
Glove Length
11"
Size
L
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CE, EN388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
1
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
1
Thumb Style
Straight
Application
Intricate Small Parts Assembly, Inspection
Resists
Abrasions
Brand and Series
Showa BO500B
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Coating Type
Dipped
Double-Dipped
No
Series
BO500B
Glove Coating Color
Gray
Touchscreen Compatible
No
Knit Material
Nylon
Knit Material Color
Black
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Nylon

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards CE, EN388, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.