Cleanroom Gloves, 5 ISO Class, Nitrile, 12 in L, 5 mil, White, S, 100 PK

  • Mfr # 93-311

  • Zoro # G0051527


product price:  $40.39
/pk 100, $0.40/ea

Key Features

Size- Alpha
S
ISO Class
5
Color
White
Material
Nitrile
Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
93-311
Zoro #
G0051527
UPC #
076490491918
Country of Origin
Malaysia

Dimensions

Size- Alpha
S
Length
12 in
Size
S
Thickness
5 mil
Glove Length
12 in
Cuff Thickness
3 mil
Finger Thickness
5 mil
Palm Thickness
3.9 mil
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
S/Standard
Size - Numeric
7
Size- Numeric
Non-Sterile
"Size - Numeric
S
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
5
Color
White
Material
Nitrile
Cuff
Rolled/Beaded
Application
Electronics Assembly, Handling Sensitive Parts And Materials, Pharmaceutical Manufacturing, Product Protection In Handling, Cosmetics Packaging , Optical Goods , Microelectronic And Micro-Mechanic Components, Protection From Blood And Other Bodily Fluids
Standards
EN 374
Disposable Glove Grade
Cleanroom
Finish
Textured
Resists
Cleanroom Applications
Glove Texture Location
Fingers Only
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Metal Detectable
No
Class
100
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder-Free
Powder-Free
ISO Cleanroom Class
ISO 5 (Class 100 )
Acceptable Quality Level (AQL)
2.5
Disposable Glove Type
Chemical-Resistant, Cleanroom
Brand and Series
Ansell Nitrilite 93-311
Glove Texture
Smooth
Silicone-Free
Contains Silicone
Texture
Smooth
Federal 209E Clean Room Class
100
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Included
Glove Treatments
Powder-Free
Latex-Free
Latex-Free
Disposable Glove Features
Extended Cuff
Series
Nitrilite 93-311
Features
Chemical-Resistant
Sold As
Pack of 100
Medical Glove Type
Exam
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Texture Location
Fingers

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Anti-Static Anti-Static Included, Color White, Cuff Style Beaded, Cuff Thickness 3 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Chemical-Resistant, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards EN 374, Sterile/Non-Sterile Non-Sterile, Texture Smooth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.