Coated Gloves, PVC, Textured, Full, 3 Abrasion Level, Yellow, S (8) 1 PR

  • Mfr # 962S-08

  • Zoro # G0051904


product price:  $6.49
/pr

Key Features

Color
Yellow
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
962S-08
Zoro #
G0051904
UPC #
038054822385
Country of Origin
Guatemala

Dimensions

Glove Size
S (8)
Thickness
10
Size
S
Size- Numeric
8

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Textured
Standards
ANSI/ISEA, CE, EN388
Glove Construction
Seamless Knit
Application
Assembly, Inspection, Material Handling, Maintenance
Resists
Abrasions
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level
1
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011
1
Cuff Style
Slip-On
Sold As
Pair
Glove Lining Material
Cotton

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI/ISEA, CE, EN388, TAA Compliant, Glove Coating Cover Full, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.