Coated Gloves, Nitrile, Smooth, Palm, 4 Abrasion Level, White/Gray, L (9) 1 PR

  • Mfr # 3BA54

  • Zoro # G0052385


product price:  $4.19
/pr
Sold in multiples of 12 for $50.28

Key Features

Color
White/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3BA54
Zoro #
G0052385
UPC #
190735089996
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
13 ga.
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 4121
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Application
Oil/Gas Operations, Maintenance and Mechanics, Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Ramming, Automotive, Electrical, HVAC, Plumbing, Oils and Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
Thumb Style
Wing
Insulated
No
Resists
Grease, Oil
Glove Materials
Nylon
Latex-Free
No
Brand and Series
Condor
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Sold As
Pair
Includes Finger Fourchettes
No
Knit Material
Nylon
Cuff Color
White
Glove Coating Color
Gray
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Knit Material Color
White
EN 388 Rating
4121X
Lint-Free
No
Double-Dipped
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Coating Type
Dipped
Glove Lining Material
Polyester
Finger Coverage
Full Finger
Palm Type
Coated
Glove Hand Style
Left and Right
Reversible
No
Touchscreen Compatible
No

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.