Coated Gloves, Nitrile, Smooth, Palm, 3 Abrasion Level, White, L (9) 1 PR

  • Mfr # 4500-09

  • Zoro # G0052647


product price:  $7.75
/pr

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4500-09
Zoro #
G0052647
UPC #
038054448394
Country of Origin
Viet Nam

Dimensions

Glove Size
L (9)
Thickness
13 ga
Glove Length
9"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ISEA, CE, EN388 3444
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Resists
Abrasions
Application
Small Parts Assembly, Inspection, Shipping And Receiving, Light Fabrication, Material Handling
ANSI/ISEA Puncture Level
2
Thumb Style
Straight
ANSI/ISEA Cut Level
Not Rated
Insulated
No
Latex-Free
No
Glove Materials
Nylon
Brand and Series
Showa 4500
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Palm Type
Coated
Includes Finger Fourchettes
No
Glove Coating Color
Green
Lint-Free
No
Reversible
No
Glove Lining Material
Nylon
Hem Style
Finished
EN 388 Rating
4121XX
Hand Protection Style
Glove
Knit Material Color
White
Series
4500
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Coating Type
Dipped
Knit Material
Nylon
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Double-Dipped
No
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121XX, Standards ANSI/ISEA, CE, EN388 3444, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.