
1/8" Galvanized Steel Aircraft Cable, Type 7x7, 250 ft
Mfr # ZAG118-GAL-77-250
Zoro # G005277602
product price:Â $60.45
/eaKey Features
Material
Galvanized steel
Coated/Uncoated
Uncoated
Outside Dia.
1/8 in
Strand Type
7x7
Working Load Limit
1700 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZAG118-GAL-77-250
Zoro #
G005277602
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1/8 in
Details
Item
Wire Rope
Material
Galvanized steel
Coated/Uncoated
Uncoated
Strand Type
7x7
Working Load Limit
1700 lb
Type
Spool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.