Coated Gloves, Foam Nitrile, Sandy, Palm, 3 Abrasion Level, White, L (9) 1 PR

  • Mfr # 11-800

  • Zoro # G0053645


product price:  $4.35
/pr
Sold in multiples of 12 for $52.20

Key Features

Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-800
Zoro #
G0053645
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
7.8 - 10.4"
Size
L
Length
7.8 - 10.4 in
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI/ASTM/EN388 3111
Glove Construction
Seamless Knit
Thumb Style
Full
Application
Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
ANSI/ISEA Puncture Level
3
Resists
Abrasions
ANSI/ISEA Cut Level
A1
Suggested Use Environment
Dry/Light Oil
ANSI Cut Grams
309
Insulated
No
Palm Construction
Knitted
ANSI/ISEA Cut Load
309
Latex-Free
Yes
Brand and Series
Ansell HyFlex 11-800
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Finger Coverage
Full Finger
EN 388 Rating
3131A
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Reversible
No
Glove Hand Style
Left and Right
Glove Lining Material
Nylon
Glove Features
Silicone-Free
Hem Style
Finished
Knit Material Color
White
Touchscreen Compatible
No
Knit Material
Nylon
Coating Type
Dipped
Minimum Temperature
Not Rated
Palm Type
Coated
Series
HyFlex 11-800
Includes Reinforced Thumb Crotch
No
Electrostatic Properties
Insulative
Glove Coating Color
Gray
Double-Dipped
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3131A, Standards ANSI/ASTM/EN388 3111, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.