Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige, L 1 PR

  • Mfr # 2ELG9

  • Zoro # G0055133


product price:  $7.29
/pr

Key Features

Color
Beige
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ELG9
Zoro #
G0055133
UPC #
190735058220
Country of Origin
India

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Insulated
No
Lining
Unlined
Application
Industrial
Sold As
Pair
Leather Palm Type
Full-Grain
Glove Leather Grade
B, C
Stitching Material
Polyester
Leather Palm Process
Grain
Leather Glove Style
Drivers
Glove Materials
Cowhide
Cuff Style
Shirred Slip-On
Brand and Series
Condor
Leather Glove Liner Type
Unlined
Reflective Backing
No
Palm/Back Material
Cowhide
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
Oil-Resistant
No
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Pairs per Package
12
Finger Coverage
Full Finger
Palm Color
Beige
Glove Back Color
Beige
Minimum Temperature
Not Rated
Includes Double Palm
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.