Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Large (Size 9), PK100

  • Mfr # 2XLZ8

  • Zoro # G0058615


product price:  $15.19
/pk 100, $0.15/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3.15 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2XLZ8
Zoro #
G0058615
UPC #
190735061978
Country of Origin
Multiple

Dimensions

Size
L
Palm Thickness
3.15 mil
Glove Length
9 1/2 in
Cuff Thickness
2.75 mil
Finger Thickness
5 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
3 mil
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
FDA 21 CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
4
Metal Detectable
No
Disposable Glove Grade
Industrial
Lining
Unlined
Aloe Inner Surface
No
Application
Food and Pharmaceutical Applications
Features
Touchscreen Compatible
Brand and Series
Condor
Silicone-Free
Contains Silicone
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators
Glove Hand Style
Ambidextrous
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2.75 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3.15 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.