Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Medium (Size 8), PK100

  • Mfr # 2XMA7

  • Zoro # G0058712


product price:  $13.69
/pk 100, $0.14/ea

Key Features

Material
Nitrile
Palm Thickness
5.00 to 5.99 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XMA7
Zoro #
G0058712
UPC #
190735062050
Country of Origin
Malaysia

Dimensions

Palm Thickness
5.00 to 5.99 mil
Size
M
Finger Thickness
5.1 mil
Glove Length
9 1/2 in
Cuff Thickness
2.5 mil
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
M/Standard
Size- Alpha
M
Size - Numeric
8

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Aloe Inner Surface
No
Lining
Unlined
Application
Food and Pharmaceutical Applications
Disposable Glove Grade
Food
Standards
21 CFR 170-199, FDA Regulation 21CFR 177.2600
Acceptable Quality Level (AQL)
4
Brand and Series
Condor
Silicone-Free
Contains Silicone
Texture
Grain
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Texture Location
Full
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2.5 mil, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 5.1 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Regulation 21CFR 177-2600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.