Antistatic Gloves, Nylon/Thunderon(R) Shell, 20-1/2" L, Gray/White, XL, 1 PR
Mfr # NF15ESD/10XL
Zoro # G0058956
product price:Â $7.35
/prKey Features
Color
Gray/White
Material
Nylon/Thunderon(R) Shell
Length
20-1/2"
Cuff
Rolled
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NF15ESD/10XL
Zoro #
G0058956
UPC #
821812047751
Country of Origin
China
Dimensions
Size- Alpha
XL
Length
20-1/2"
Thickness
15 ga
"Size - Numeric
XL
Details
Item
Antistatic Gloves
Color
Gray/White
Material
Nylon/Thunderon(R) Shell
Cuff
Rolled
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Standards
EN 1149
Coating Coverage
Palm
Coating Material
Polyurethane
Finish
Gray
Glove Coating Coverage
Palm
Glove Coating Material
Polyurethane
Glove Coating Cover
Palm
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN 1149, Glove Coating Cover Palm, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.