Men's Flame-Resistant Collared Shirt, 8.6 cal/sq cm, M, ComforTouch(R)

  • Mfr # SLU2NV LN M

  • Zoro # G0061022


product price:  $91.59
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLU2NV LN M
Zoro #
G0061022
UPC #
883248258521
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Sleeve Length
36 1/4 in
Minimum Chest Size
38 1/2 in
Sleeve Length Type
Long
Maximum Waist Size
40 in
Size - Body Type
Tall
Maximum Chest Size
42 in

Details

Item
Flame-Resistant Collared Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
8.6 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures
Standards
NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
ComforTouch(R)
Gender
Men's
Number of Pockets
2
Hazard Risk Category (HRC)
2
Closure Type
Buttons
Garment Type
Shirt
Shirt Style
Work Shirt
Pocket Location
Chest
Pattern
Solid
Collar Style
Lay-Flat
High-Visibility
No
Neck Style
Collar

Description

ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Button Closures, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Collared Shirt, Material Trade Name ComforTouch(R), Maximum Chest Size 42 in, Maximum Waist Size 40 in, Minimum Chest Size 38 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.