Dowel Pin, 5/8 in Nominal Dia, 5 in L, Steel, 10 PK

  • Mfr # 452774

  • Zoro # G006305885


product price:  $97.49
/pk 10, $9.75/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nominal Diameter
5/8 in
Shank Length
5 in
Material
Steel
Material Grade/Class
Ungraded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
452774
Zoro #
G006305885
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Diameter
5/8 in
Shank Length
5 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain

Description

5/8" x 4" Dowel Pins/Alloy Steel/Plain , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.