Hex Nut, M12-1.75, Stainless Steel, Not Graded, Plain, 10 mm Ht, 750 PK

  • Mfr # 109668

  • Zoro # G006310346


product price:  $617.99
/pk 750, $0.82/ea
Free Shipping & Returns

Key Features

Thread Size
M12-1.75
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
109668
Zoro #
G006310346
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Hex Height
10 mm
Hex Width
18.67 to 19 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric

Description

M12-1.75 Finished Hex Nuts/A4 Stainless Steel/DIN 934 , 750PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products