Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Rough , L 1 PR

  • Mfr # 4TXK3

  • Zoro # G0063226


product price:  $8.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Rough
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4TXK3
Zoro #
G0063226
UPC #
190735102473
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
2592
Glove Construction
Seamless Knit
Thumb Style
Wing
Weight
Medium
Abrasion Resistant
Yes
Palm Material
Nitrile
Standards
ANSI/ISEA 105, EN388
Cut Resistant
Yes
Stitching Material
Acrylic,Nylon,Kevlar(R)
ANSI/ISEA Puncture Level
2
Puncture Resistant
Yes
Glove Hand Style
Left and Right
Glove Cut
Clute
Finger Material
Kevlar(R)/Nitrile
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level - 2011
2
Brand and Series
Condor
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Abrasion Cycles
Greater than 1000
Insulated
No
Glove Back Material
Kevlar ®
EN 388 Rating
4X31B
Knit Material Color
Yellow
Glove Lining Material
Kevlar(R)
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Double-Dipped
No
Lint-Free
No
Cuff Color
Yellow
Palm Type
Coated
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Reversible
No
Glove Coating Color
Black
Hem Style
Finished
Sold As
Pair
Touchscreen Compatible
No
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X31B, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.