Socket Set Screw, Flat Point, 7/16-20 x 1", Alloy Steel, Black Oxide, Hex Socket , 2000PK

  • Mfr # 804554-2000

  • Zoro # G006332072


product price:  $3,695.99
/pk 2000, $1.85/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
7/16"-20
Point Type
Flat
Material
Alloy Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804554-2000
Zoro #
G006332072
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-20
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Flat
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Socket Set Screw, Flat Point, 7/16-20 x 1", Alloy Steel, Black Oxide, Hex Socket , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.