Cut-Resistant Coated Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , M 1 PR

  • Mfr # 11-501

  • Zoro # G0063664


product price:  $17.85
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-501
Zoro #
G0063664
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue,Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
HyFlex(R) 11-501
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT â„¢
ANSI/ISEA Cut Grams
2528
Glove Construction
Seamless Knit
Cut Resistant
Yes
Palm Material
Foam Nitrile
Puncture Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Abrasion Resistant
Yes
Glove Cut
Clute
Weight
Medium
ANSI/ISEA Puncture Force
87 N
Application
Automotive Assembly, Sheet Metal Assembly, Handling Glass, Handling Small Sharp Parts, Assembly Operations
Finger Material
Intercept Technology yarn/Nitrile
Suggested Use Environment
Dry/Light Oil
Standards
ANSI/ASTM/EN
Thumb Style
Straight
Latex-Free
Yes
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-501
ANSI/ISEA Abrasion Cycles
2945
Insulated
No
Glove Back Material
Intercept Technology yarn
Hand Protection Style
Glove
Glove Coating Color
Blue
Glove Lining Material
Kevlar(R)
Glove Features
Silicone-Free
Includes Finger Fourchettes
No
Fabric Weight
13 gauge
Minimum Temperature
Not Rated
EN 388 Rating
3X41D
Electrostatic Properties
Insulative
Finger Coverage
Full Finger
Touchscreen Compatible
No
Palm Type
Coated
Reversible
No
Double-Dipped
No
Knit Material Color
Gray
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3X41D, Standards ANSI/ASTM/EN, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.