Shop IRONCLAD PERFORMANCE WEAR

Leather Gloves, Goatskin, Hook-and-Loop Cuff, Keystone Thumb, Full Finger, Tan / Black, M, 1 PR

  • Mfr # RWCC-03-M
  • Zoro # G006430082

product price: 
$
49.15
/pr

Key Features

Color
Tan / Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWCC-03-M
Zoro #
G006430082
UPC #
696511873631
Country of Origin
Indonesia

Dimensions

Glove Size
M
Size- Numeric
8
Size- Alpha
M
Glove Length
11 1/8 in

Details

Item
Leather Gloves
Color
Tan / Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
Lining Material
Polyester
Glove Insulation Weight
110 g
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A2
Knuckle Protection Material
TPR
Leather Palm Process
Grain
Maximum Temperature
5 Degrees F
Sold As
Pair
Palm Material
Leather
Glove Features
Touchscreen Compatible, Pull Strap, Padded Knuckles, Waterproof
Glove Back Material
Goatskin
Standards
ANSI, EN 388
Stitching Material
Nylon
Insulated
Yes
ANSI/ISEA Abrasion Level
4
Hand Protection Style
Glove
Leather Glove Style
Leather Palm Knit
Cuff Material
Neoprene
Pairs Per Package
1
Cut-Resistance Coverage
Palm Side
ANSI/ISEA Cut Load
724 g
Minimum Temperature
20 Degrees F
Cuff Color
Black
Glove Back Color
Black
Oil-Resistant
No
EN 388 Rating
2122B
Glove Construction
Cut and Sewn
Glove Insulation Material
Fiberfill
Message
No
Leather Coverage Style
Leather Palm
Palm Style
Single Layer
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Cycles
3,915
Palm Color
Tan
Temp. Range
9 3/5 in
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 5 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, EN 388, Glove Length 11 1/8 in, Message No, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fiberfill

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.