Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Rough , XL 1 PR

  • Mfr # 4TXL6

  • Zoro # G0064452


product price:  $11.79
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4TXL6
Zoro #
G0064452
UPC #
190735102534
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
10.25 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Series
Condor
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Puncture Resistant
No
Suggested Use Environment
Dry
Thumb Style
Wing
Glove Cut
Clute
Finger Material
Kevlar(R)
ANSI/ISEA Puncture Force
Less Than 59
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
2
Weight
Light
Cut Resistant
Yes
Palm Material
Natural Rubber Latex
Glove Hand Style
Ambidextrous
Standards
ANSI 105, EN388
Abrasion Resistant
Yes
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Silicone-Free
No
ANSI/ISEA Cut Level - 2011
3
Brand and Series
Condor
Latex-Free
No
ANSI/ISEA Abrasion Cycles
Greater Than 1000
Insulated
No
Glove Back Material
Kevlar ®
Glove Insulation Material
Foam
Glove Lining Material
Nylon
Lint-Free
No
Finger Coverage
Full Finger
Reversible
No
EN 388 Rating
3X44C
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Impact Protection Style
Standard
Knit Material Color
Yellow
Hem Style
Finished
Touchscreen Compatible
No
Glove Coating Color
Blue
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Foam, EN 388 Rating 3X44C, Standards ANSI 105, EN388, Insulated No, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.