Shop MAKITA
See all product information
Create Account
Gloves, Cut Level 7, Nitrile, Small/Med, Cut Level A7 , Dipped , Nitrile , Small/Medium
Mfr # T-04139
Zoro # G006450493
product price:Â
$
18.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Size
Small/Medium
ANSI/ISEA Cut Level
A7
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
3
Thickness
10 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-04139
- Zoro #
- G006450493
- UPC #
- 088381591782
- Country of Origin
- China
Dimensions
- Glove Size
- Small/Medium
- Thickness
- 10 ga
Details
- Item
- Gloves,Cut Level 7,Nitrile,Small/Med
- ANSI/ISEA Cut Level
- A7
- Glove Coating Material
- Nitrile
- ANSI/ISEA Abrasion Level
- 3
- Coating Type
- Dipped
Description
Gloves,Cut Level 7,Nitrile,Small/Med
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.