This item is Discontinued.

Litesheet LED Vaportight Fixture, 5000K, 9750 lm BVTG3-8-64-1-5080-SSF/ZT-MB2L-2PK

This item is Discontinued.

Litesheet

LED Vaportight Fixture, 5000K, 9750 lm (Discontinued)

Mfr # BVTG3-8-64-1-5080-SSF/ZT-MB2L-2PK
Zoro # G006597365
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BVTG3-8-64-1-5080-SSF/ZT-MB2L-2PK
Zoro #
G006597365
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 1/8 in
Overall Length
96 1/4 in
Nominal Length
8 ft
Overall Height
6 3/4 in

Details

Voltage
120V AC
Lumens
9,750 lm
LED Replacement For
6 Lamp T8
Dimmable
Yes
Item
LED Vaportight Fixture
For Max. Bulb Wattage
64 W
Series
BVTG3
Mounting Hardware Included
Yes
IP Rating
65, 66, 67
Ballast Type
No Ballast Required
Fixture Type
Vapor Tight
Lumens per Watt
152 lm
Warranty
15 yr
Emergency Battery Backup
No
Includes
Mounting Brackets
Color Temperature
5000K
Housing Material
Fiberglass
Color Rendering Index
80
Lens Material
Acrylic
Dimming Method
0-10V
Rated Life
200,000 hr
Light Technology
LED
For Bulb Type
Integrated LED
Standards
CUL Listed, DLC Listed, ETL Listed, UL Listed
Max. Fixture Wattage
64 W
LED Driver Style
AC Direct
Mounting Style
Bracket
Lens Type
Diffuser Lens
Lighting Certification
DesignLights Consortium (DLC)
Fixture Ballast Type
No Ballast Required
Lens Shape
Curved
Linkable
No
Bulb Included
Integrated LED

Description

LED Vapor Tight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.