Fire Barrier Sealant, Foam, 12.85 oz, PK6

  • Mfr # FIP 1-STEP

  • Zoro # G0066416


product price:  $549.99
/pk 6, $91.67/ea
Free Shipping & Returns

Key Features

Color
Maroon
Material
Foam
Fire Rating
2 hr
Standards
ASTM E814 (UL 1479), ASTM E84 (UL 723)
Usage Location
Combination Penetrations
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FIP 1-STEP
Zoro #
G0066416
UPC #
051115549250
Country of Origin
Germany

Dimensions

Container Size
12.85 oz

Details

Item
Fire Barrier Sealant
Color
Maroon
Material
Foam
Fire Rating
2 hr
Standards
ASTM E814 (UL 1479), ASTM E84 (UL 723)
Usage Location
Combination Penetrations
Firestop Application
Cable Trays, Cables, Ducts, Insulated Pipe, Metal Pipe, Plastic Pipe
For Material Type
All Common Construction Surfaces
Series
FIP 1-Step
Resistance Properties
Sag Resistant
Application Method
Caulk Gun
Container Type
Cartridge
For Use On
Busways, Cable Trays, Cables, Combos, Conduits, HVAC Ducts, Insulated Pipe
Non-Sagging
Yes
STC Rating
57
Market
Commercial
For Location
Through Penetrations
Intumescent
Yes
Formulation
Foam
Watertight
No
Firestop Type
Foam Sealant
Shelf Life
487 day
Paintable
Yes
Products By Industry
Electrical

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Maroon, Container Size 12.85 oz, Container Type Cartridge, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 2 hr, Fire Resistance Type Not Applicable, Firestop Type Foam Sealant, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.