Disposable Gloves, 5.00 to 5.99 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige

  • Mfr # 2XMC3

  • Zoro # G0067846


product price:  $13.69
/pk 100, $0.14/ea

Key Features

Color
Beige
Material
Latex
Palm Thickness
4.5 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2XMC3
Zoro #
G0067846
UPC #
190735062104
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
4.5 mil
Cuff Thickness
3.3 mil
Finger Thickness
5 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
L/Standard
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
FDA Regulation 21 CFR 177.2600
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
4
Lining
Unlined
Application
Food and Pharmaceutical Applications
Metal Detectable
No
Aloe Inner Surface
No
Disposable Glove Grade
Food
Silicone-Free
Contains Silicone
Brand and Series
Condor
Texture Location
Full
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Glove Hand Style
Ambidextrous
Federal 209E Clean Room Class
Not Rated
Accelerator-Free
Contains Accelerators
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Cuff Thickness 3.3 mil, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 5 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Latex, Medical Glove Type Not Applicable, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Regulation 21 CFR 177.2600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.