Shop ARIAT

Men's Western Boot, 10 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G006898189


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G006898189
UPC #
889359266547
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Height
10 in
Heel Height
1 in
Footwear Width
EE
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
10

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Chemical Resisting Sole
Yes
Upper Boot Material
Leather; Suede
Heat Resistant
Yes
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Upper Material Description
Suede
Ninety Degree Heel
Yes
Closure Type
Pull-On
Metatarsal Guard
Internal
Toe Shape
Square
Outsole Color
Black
Resists
Oils, Slips
Removable Insole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Insulated
No
Insole System
Rebound
Insulation Type
None
Toe Style
Square Toe
Shank Material
Nylon
Completely Non Metallic
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Insole Color
Black/Green
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Static Dissipative
No
Non-Marking Sole
Yes
Footwear Style
Western Boot
Upper Color
Brown
Outsole Technology
Duratread(TM)
Last Number or Name
Groundbreaker Met - 10020063
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Construction
Cemented
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Conductive
No
Max. Heat Rating
572 Degrees F
Heel Style
Defined Heel
Predominant Footwear Color
Brown
Midsole Material
EVA
Lugs
Rubber
Liner Material
Mesh
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Non-Marking Upper
Yes
Footwear Shank
Yes
Toe Cap Material
Steel
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - SATRA Heel - Wet
0.69
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
Closure
Pull On
Construction
Cemented
Insole Technology
Rebounding
Slip-Resistance Value - Mark II - Dry
1
Style Family
Western Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Slip-Resistance Value - SATRA Heel - Dry
0.72
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Suede
Outsole Technology (PRINT)
Duratread(TM)
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.