This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T260
- Zoro #
- G007167642
- UPC #
- 697666419545
- Country of Origin
- Canada
- Item
- Epoxy Coated Diaphragm Tanks
- Max. Water Temp.
- 120 Degrees F
- Inlet
- 1 1/4 in
- Precharge Pressure
- 38 psi
- Drawdown @ 20-40 PSI
- 31.2 gpm
- Tank Orientation
- Vertical
- Body Material
- Rubber
- Tank Capacity
- 84.9 gal
- Drawdown @ 40-60 PSI
- 22.8 gpm
- Drawdown @ 30-50 PSI
- 26.2 gpm
- Tank Type
- Pre-Charged
- Product Type
- Water Tank
- Water Temperature - Maximum
- 120 Degrees F
Description
Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 84.9 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 31.2 gpm, Drawdown @ 30-50 PSI 26.2 gpm, Drawdown @ 40-60 PSI 22.8 gpm, Overall Height 60 3/4 in, Diameter 22 in, Inlet 1 1/4 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.