Fire Extinguisher, 10 lb Capacity, Class ABC , UL Rating4A:80B:C , Monoammonium Phosphate

  • Mfr # 10-MB-8H

  • Zoro # G0071891


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:80B:C
Valve Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-MB-8H
Zoro #
G0071891
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Diameter
5-1/4 in
Cylinder Height
18-15/16 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
ABC
UL Rating
4A:80B:C
Valve Material
Aluminum
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
Monoammonium Phosphate
Standards
UL Listed
Maximum Discharge Distance
20 ft
Discharge Time
22 sec
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Mount Type
Bracket
Disposable
No
Hose Included
Yes
Handle Material
Steel
Pressure Type
Stored
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Maximum Operating Pressure
195 psi
Container Type
Cylinder
Market
Commercial, Residential
Charging
Rechargeable
Cylinder Color
Red
Included Mount Bracket
Wall Bracket
Features
Multipurpose Agent Contains 90% M.A.P
Maximum Operating Temperature
120 Degrees F
Includes
Mount Bracket, Hose
Fill Type
Charged and Filled
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 5 1/4 in, Cylinder Height 18 15/16 in, Cylinder Material Steel, Discharge Time 22 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Multipurpose Agent Contains 90 Percent M.A.P, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.