Shop ELECTRIDUCT
See all product information
Create Account
Rubber Threshold Ramp, 1300 lb Load Cap.
Mfr # CR-RPS-EX-THR-2.0
Zoro # G007194563
product price:Â
$
75.15
/ea
Key Features
Overall Width
39 in
Extended Length
26 3/4 in
Load Capacity
1,300 lb
Overall Length
1 5/8 ft
Usable Width
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-RPS-EX-THR-2.0
- Zoro #
- G007194563
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 39 in
- Extended Length
- 26 3/4 in
- Overall Length
- 1 5/8 ft
- Usable Width
- 39 in
- Service Height - Minimum
- 1 3/4 in
- Service Height - Maximum
- 2 1/4 in
- Wire Rope Length
- 1 5/8 ft
Details
- Item
- Transitional Surface Rubber Threshold Ramp
- Load Capacity
- 1,300 lb
- Maximum Rise
- 2 in
- Product Type
- Threshold Ramp
- Color
- Black
- Material
- Rubber
- Load Capacity - Maximum
- 1,300 lb
- Surface Tread Type
- Grooved
Description
Rubber Threshold Ramp,1300 lb Load Cap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.