Shop KRYLON INDUSTRIAL
See all product information
Create Account
Spray Paint, Orange, Gloss, Solvent, 10 oz
- Mfr # A04413007
- Zoro # G007200127
product price:Â
$
5.49
/ea
Key Features
Net Weight
10 oz
Sheen
Gloss
Coverage
9 to 13 sq ft
Base Type
Solvent
Dry Time
15 minute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A04413007
- Zoro #
- G007200127
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 10 oz
Details
- Item
- Spray Paint
- Color
- Orange
- Net Weight
- 10 oz
- Sheen
- Gloss
- Coverage
- 9 to 13 sq ft
- Base Type
- Solvent
- Dry Time
- 15 minute
- Resin Type
- Modified Alkyd
- Exposure Conditions
- Exterior, Interior
- Dry Time Tack Free
- 12 min
- Dry Time to Recoat
- 12 min
- Coating Application
- Rust Preventative Spray Paint
- Finish Texture
- No Texture
- Sub Brand
- Work Day
- Opacity
- 100 %
- Compatible Surface Material
- Metal, Wood
- Series Number
- 4413
- Use Location
- Exterior, Interior
- Coverage Area
- 9 to 13 sq ft
- Wire Color
- Orange
Description
Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Orange, Compatible Surface Material Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Modified Alkyd, Color Orange, Container Size 10 oz, Coverage Area 9 to 13 sq ft, Base Type Solvent, Dry Time 15 minute, Use Location Exterior, Interior, Sub Brand Work Day, Dry Time Tack Free 12 min, Dry Time to Recoat 12 min, Net Weight 10 oz
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.