Fire Extinguisher, 10 lb Capacity, Class ABC , UL Rating4A:80B:C , Monoammonium Phosphate

  • Mfr # B10M

  • Zoro # G0072007


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Extinguisher Capacity
10 lb
UL Rating
4A:80B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B10M
Zoro #
G0072007
UPC #
-
Country of Origin
Mexico

Dimensions

Cylinder Height
18-15/16 in
Cylinder Diameter
5 1/4 in
Manufacturer Warranty Length
6 yr

Details

Item
Fire Extinguisher
Extinguisher Capacity
10 lb
UL Rating
4A:80B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Steel
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Charging
Rechargeable
For Location
Indoor/Outdoor
Includes
Hose
Extinguisher Class
ABC
Extinguishing Agent Type
Monoammonium Phosphate
Discharge Time
22 sec
Handle Material
Stainless steel
Disposable
No
Valve Material
Plated Brass
Standards
UL Listed
Hose Included
Yes
Pressure Type
Stored
Maximum Operating Temperature
120 Degrees F
Included Mount Bracket
Wall Bracket
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
Mount Type
Bracket
Maximum Operating Pressure
195 psi
Fill Type
Charged and Filled
Container Type
Cylinder
For Environment
Commerical Applications, Industrial Applications
Cylinder Color
Red
Market
Commercial, Industrial, Residential
Features
Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90% M.A.P
Maximum Discharge Distance
20 ft

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 5 1/4 in, Cylinder Height 18 15/16 in, Cylinder Material Steel, Discharge Time 22 sec, Extinguisher Capacity 10 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Two-Piece Nameplates, Large Stainless Steel Loop Pull Pin with Tether, Multipurpose Agent Contains 90 Percent M.A.P

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.