Radial Ball Bearing, 6202, Dbl Sealed, Contact Seal, 15 mm Bore, 35 mm OD, 11 mm Width

  • Mfr # 6202 2RSL/C3 PRX

  • Zoro # G0072600


product price:  $3.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bore Dia.
15mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6202 2RSL/C3 PRX
Zoro #
G0072600
UPC #
888569112033
Country of Origin
China

Dimensions

Bore Dia.
15mm
Outside Dia.
35mm
Width
11mm
Bore Diameter
15 mm
Outside Diameter
35 mm
Outer Ring Width
11 mm
Outside Dia. Tolerance
+0/-0.01mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.01 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6202
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
52100 Steel
Max. RPM
14,000 RPM
Lubrication
Premium NLGI Grade 2 High Temp Bearing Grease
Seal Material
Synthetic Rubber
Temp. Range
-20 to +212° F
Dynamic Load Capacity
1754 Lbf
Industry Number
3VX630
Static Load Capacity
843 Lbf
Bore Tolerance
+0/-0.008mm
ABEC Tolerance
1
Maximum Temperature
350 °F
Includes Retaining Ring
No
Lubricant Material
Polyrex EM
Maximum Axial Load
1,740 lbf
Minimum Temperature
-40 Degrees F
Maximum Speed
14,000 RPM
Seal Type
Contact
Dynamic Radial Load Capacity
1,740 lbf
Retaining Ring Groove
No
Static Radial Load Capacity
805 lbf

Description

Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,740 lbf, Includes Retaining Ring No, Lubricant Material Polyrex EM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.