Liq Parti Protect Covall ZipFrnt Elas WrisAnkl WHT 3X 25/Cs

  • Mfr # 44316

  • Zoro # G0073464


product price:  $147.99
/pk 25, $5.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44316
Zoro #
G0073464
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
29-1/2 in

Details

Item
Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F1670
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
40 1/2 in
Series
KleenGuard
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Features
Elastic Wrists and Ankles
Industry Type
Healthcare
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Anti-Static
Yes
Includes Thumb Loops
No
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Brand and Series
KleenGuard(TM) A40
Material Performance
Light Duty
Garment Style
Coverall
Wrist Closure
Elastic
Spray Tight
No
Attached Hood
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Liquid Tight
No
Collar Style
Plain
Packaging
Individually Packaged
Reduced Spray
Yes
Breathable Back Style
Full
Gas Tight
No
High-Visibility
No
Closure Features
Zipper
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Flame Resistance and Retardance Ratings
NFPA 99
Pathogen and Chemical Ratings
Meets ASTM F1670

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, High-Visibility No, Includes Boot Covers No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.