Liq Parti Covall Hood ZipFrnt Elas WrisAnkl WHT 3X 25/Cs

  • Mfr # 44326

  • Zoro # G0073525


product price:  $151.99
/pk 25, $6.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44326
Zoro #
G0073525
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
29-1/2 in

Details

Item
Disposable Coveralls
Color
White
Material
Microporous Film Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F1670
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
40 1/2 in
Series
KleenGuard
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Features
Elastic Wrists and Ankles, Hood
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Industry Type
Healthcare
Gas Tight
No
Collar Style
Elastic
Includes Boot Covers
No
Liquid Tight
No
Includes Outer Boot Flaps
No
Breathable Back Style
Full
Spray Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Packaging
Individually Packaged
Garment Style
Coverall
Material Performance
Light Duty
Hood Style
Elastic
Attached Hood
Yes
Reduced Spray
Yes
Includes Thumb Loops
No
Wrist Closure
Elastic
Brand and Series
KleenGuard(TM) A40
Anti-Static
Yes
High-Visibility
No
Shop By
New Products
Sterilization Status
Non-Sterile
Closure Features
Zipper
EPA Protection Level
Not Rated
Pathogen and Chemical Ratings
Meets ASTM F1670
Flame Resistance and Retardance Ratings
NFPA 99

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Closure Features Zipper, Closure Type Zipper, Collar Style Elastic, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Elastic Wrists and Ankles, Hood, Flame Resistance and Retardance Ratings NFPA 99, Gas Tight No, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Hood Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.