Shop CRESCENT
See all product information
Create Account
Z2 8" Lineman's Plier Dipped Handle
Mfr # Z20508-06
Zoro # G007465939
product price:Â
$
28.69
/ea
Key Features
Jaw Length
1.5 in
Jaw Width
0.28 in
Jaw Thickness
0.53 in
Overall Length
8 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z20508-06
- Zoro #
- G007465939
- UPC #
- 037103359520
- Country of Origin
- Viet Nam
- Material
- Alloy Steel
- Item
- Z2 8" Linesman Plier Dipped Handle
- Insulated
- No
- Wire Crimper
- No
- Standards
- ASME
- Handle Color
- Rawhide
- Handle Style
- Straight
- Finish
- Polished
- Wire Cutter
- No
Description
Z2 8 In. Linesman Plier Dipped Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.