Shop CRESCENT
See all product information
Create Account
7" Flat Pry Bar with Grip
- Mfr # FB7-06
- Zoro # G007476843
product price:Â
$
7.59
/ea
Key Features
Features
Hi-Viz Corrosion Resistant Finish to Protect Against Rust and Increase Durability
Type
Pry Bars
Overall Length
7 in
Overall Width
1.2 in
End Style
Double Claw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB7-06
- Zoro #
- G007476843
- UPC #
- 037103360694
- Country of Origin
- Viet Nam
- Item
- Flat Pry Bar
- Features
- Hi-Viz Corrosion Resistant Finish to Protect Against Rust and Increase Durability
- Type
- Pry Bars
- End Style
- Double Claw
- Finish
- Powder Paint
- Standards
- ANSI
- Bar Material
- Alloy Steel
- Weight
- 0.6 lb
- Includes Handle
- Yes
- Storage Container Type
- None
- Tether Ready
- No
- Bar Shape
- Flat
- Number of Nail Slots
- 3
- End Angle Style
- L-Shape
- Non-Sparking
- No
- Bar Color
- Rawhide
Dimensions
- Overall Length
- 7 in
- Overall Width
- 1.2 in
- Handle Length
- 7 in
- Bar Width
- 1 3/16 in
- End Width
- 1 3/16 in
- Wire Rope Length
- 7 in
- Length
- 7 in
- Fits Chest Size
- Hi-Viz Corrosion Resistant Finish to Protect Against Rust and Increase Durability
Description
Flat Pry Bar, Type Pry Bars, End Style Double Claw, Bar Width 1 3/16 in, Overall Length 7 in, Number of Nail Slots 3, Bar Shape Flat, Bar Diameter Not Applicable, End Angle Style L-Shape, End Width 1 3/16 in, Handle Length 7 in, Tether Ready No, Non-Sparking No, Bar Material Alloy Steel, Features Hi-Viz Corrosion Resistant Finish to Protect Against Rust and Increase Durability, Finish Powder Paint, Includes Handle Yes, Standards ANSI, Storage Container Type None, Weight 0.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.