This item is Discontinued.
This item is Discontinued.
Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 14 in Length, Blue, Size 12 (Discontinued)
Mfr #
E014BL/12
Zoro #
G0078231
UPC # 848650051948
Country of Origin United States
Category Insulating Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E014BL/12
- Zoro #
- G0078231
- UPC #
- 848650051948
- Country of Origin
- United States
- Item
- Electrical-Insulating Gloves
- Color
- Blue
- Cuff Style
- Straight
- Glove Materials
- Rubber
- Max. Use Voltage (AC)
- 1,000V AC
- Max. Use Voltage (DC)
- 1,500V DC
- Voltage Class
- Class 0
- Glove Hand Style
- Left and Right
- Standards
- ASTM D 120, IEC EN60903
- Includes
- Pair of Electrical Insulating Gloves
- Series
- E014BL
- Proof Test Voltage (AC)
- 5,000V AC
- Max. Use Voltage
- 1000V AC/1500V DC
- Brand and Series
- Salisbury E014BL
- Proof Test Voltage (DC)
- 20,000V DC
- Electrical Insulating Type
- Type II
- Cuff-End Color
- Blue
Description
Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E014BL, Cuff Style Straight, Cuff-End Color Blue, Electrical Insulating Glove Color Blue, Electrical Insulating Type Type II, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC, Series E014BL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.