This item is Discontinued.

This item is Discontinued.
Work Boot, 12W 12, 6 in Height, Brown (Discontinued)
Mfr #
IA5064
Zoro #
G007844796
UPC # 690774535282
Country of Origin China
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IA5064
- Zoro #
- G007844796
- UPC #
- 690774535282
- Country of Origin
- China
- Item
- Work Boot
- Material
- Waterproof Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Style Number
- IA5064
Description
Mens Brown Soft Toe 6 in Waterproof B, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.