Concealed Hinge, Zamac/Steel Material, PR
Mfr # 100CUS26D
Zoro # G007877701
product price:Â $25.19
/prKey Features
Material
Zamac/Steel
Finish
Satin Chrome
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100CUS26D
Zoro #
G007877701
UPC #
-
Country of Origin
United States
Dimensions
Frame Leaf Width
3/8 in
Frame Leaf Height
1 in
Frame Leaf Thickness
0.469 in
Door Leaf Width
3/8 in
Door Leaf Height
1 in
Door Leaf Thickness
0.469 in
Required Door Thickness
1/2 in
Door Thickness - Minimum
1/2 in
Door Thickness - Maximum
3/4 in
Overall Width
1 1/16 in
Description
Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 in Door Leaf Height, 1 in Frame Leaf Height, 3/8 in Door Leaf Width, 3/8 in Frame Leaf Width, 0.469 in Door Leaf Thickness, 0.469 in Frame Leaf Thickness, 1/2 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.