This item is Discontinued.

Timberland Pro Men's Composite Toe Athletic High-Top Shoe, Black, 12, W, TB0A28WF001 TB0A28WF001

This item is Discontinued.

Timberland Pro

Men's Composite Toe Athletic High-Top Shoe, Black, 12, W, TB0A28WF001 (Discontinued)

Mfr # TB0A28WF001
Zoro # G007989404
UPC # 196009163959
Country of Origin Cambodia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A28WF001
Zoro #
G007989404
UPC #
196009163959
Country of Origin
Cambodia

Dimensions

Size
12
Width
W
Footwear Width
W
Size (PRINT)
12

Details

Item
Athletic High-Top Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
TB0A28WF001
Upper Boot Material
Mesh
Waterproof
No
Features
30-Day Comfort Guarantee, Antimicrobial Odor Control, Metal Detector Friendly, Mutilation Free, Timberland PRO(R) Raptek
Upper Color
Black
Closure Type
Lace Up
Toe Style
Round Toe
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Metatarsal Guard Style
None
Footwear Style
Athletic High-Top Shoe
Footwear Shank Type
Fiberglass
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Resists
Abrasion
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Upper Material
Mesh
Shank Material
Fiberglass
Metatarsal Guard
No
Toe Shape
Round
Insulation Type
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (NaLS) .75, (Wet) .84
Footwear Construction
Cemented
Footwear Sole Pattern
Lug
Static Dissipative
No
Predominant Footwear Color
Black
Outsole Technology
Timberland PRO(R) FLEX
CSA Footwear Standard
Not Specified
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):.88, (NaLS):.61, (Wet):.71
Footwear Construction Type
Cemented
Removable Insole
Yes
Last Number or Name
Radius
Upper Material Description
Mesh
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Outsole Color
Black
Insulated
No
Laces Color
Black
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Insole System
Anti-Fatigue
Insole Material
Polyurethane
Ninety Degree Heel
No
Standards
ASTM F2412-18a, ASTM F2413-18, ASTM F2892-18, CAN/CSA-Z195-14 Grade 1
Chemical Resisting Sole
Yes
Max. Heat Rating
248 Degrees F
Completely Non Metallic
Yes
Lugs
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Liner Material
ReBottle
Heat Resistant
No
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Wet
0.55
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Heel Definition
Flat Heel
Toe Cap Material
Composite
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Wet
0.84
Midsole Technology
Comfort, Durability, Flexibility, Lightweight
Liner Technology
ReBOTL(TM)
Style Family
Athletic High-Top Shoe
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology (PRINT)
Timberland PRO(R) FLEX
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
248 Degrees F
Midsole Technology (PRINT)
Comfort, Durability, Flexibility, Lightweight
Shank Material (PRINT)
Fiberglass
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.