- Item
- Athletic High-Top Shoe
- Toe Type
- Composite
- Gender
- Men's
- Color
- Black
- Style Number
- TB0A28WF001
- Upper Boot Material
- Mesh
- Waterproof
- No
- Features
- 30-Day Comfort Guarantee, Antimicrobial Odor Control, Metal Detector Friendly, Mutilation Free, Timberland PRO(R) Raptek
- Footwear Closure Type
- Lace Up
- Electrical Hazard Rated
- Yes
- Standards
- ASTM F2412-18a, ASTM F2413-18, ASTM F2892-18, CAN/CSA-Z195-14 Grade 1
- Footwear Style
- Athletic High-Top Shoe
- Chain Saw Cut Resistant
- No
- Removable Insole
- Yes
- Oil Resisting Sole
- Yes
- Resists
- Abrasion
- Shank Material
- Fiberglass
- Waterproof Type
- None
- Footwear Shank Type
- Fiberglass
- Insole Material
- Polyurethane
- Chemical Resisting Sole
- Yes
- Insulation Type
- None
- Outsole Technology
- Timberland PRO(R) FLEX
- For Outdoor Traction
- Yes
- Lugs
- Rubber
- Wide Toe Cap
- Yes
- Laces Color
- Black
- Toe Style
- Round Toe
- Liner Material
- ReBottle
- Footwear Construction Type
- Cemented
- Upper Color
- Black
- Toe Shape
- Round
- Ninety Degree Heel
- No
- Upper Material Description
- Mesh
- Manufacturers Suggested Sole Slip Rating
- Best
- Metatarsal Guard Style
- None
- Closure Type
- Lace Up
- Non-Marking Sole
- Yes
- Puncture Resistant Insole
- No
- Insulated
- No
- Predominant Footwear Color
- Black
- Metatarsal Guard
- No
- Footwear Shank
- Yes
- Max. Heat Rating
- 248 Degrees F
- Upper Material
- Mesh
- SATRA Rating- Heel Slip on Quarry Tile
- (Dry) 1.00, (NaLS) .75, (Wet) .84
- Footwear Sole Pattern
- Lug
- Static Dissipative
- No
- SATRA Rating- Forefoot Slip on Quarry Tile
- (Dry):.88, (NaLS):.61, (Wet):.71
- Non-Marking Upper
- Yes
- Heat Resistant
- No
- Completely Non Metallic
- Yes
- Heel Style
- Flat Heel
- Insole System
- Anti-Fatigue
- Metal Chip Resisting Sole
- Yes
- Conductive
- No
- Last Number or Name
- Radius
- Outsole Color
- Black
- Footwear Construction
- Cemented
- Non Metallic Upper
- Yes
- CSA Footwear Standard
- Not Specified
- Closure
- Lace Up
- Construction
- Cemented
- Slip-Resistance Value - SATRA Heel - Wet
- 0.84
- Slip-Resistance Value - SATRA Forefoot - Wet
- 0.71
- Slip-Resistance Value - Mark II - Oily
- 0.55
- Midsole Technology
- Comfort, Durability, Flexibility, Lightweight
- Maximum Heat Rating
- 248 Degrees F
- Slip-Resistance Value - Mark II - Wet
- 0.55
- Style Family
- Athletic High-Top Shoe
- Heel Definition
- Flat Heel
- Insole Technology
- Anti-Fatigue
- Slip-Resistance Value - SATRA Heel - Dry
- 1
- Liner Technology
- ReBOTL(TM)
- Slip-Resistance Value - SATRA Forefoot - Dry
- 0.88
- Toe Cap Material
- Composite
- Metatarsal Guard (PRINT)
- No
- Maximum Heat Rating (PRINT)
- 248 Degrees F
- Insole Material (PRINT)
- Polyurethane
- Shank Material (PRINT)
- Fiberglass
- Puncture-Resistant Sole (PRINT)
- No
- Ninety-Degree Heel (PRINT)
- No
- Gender (PRINT)
- Men's
- Midsole Technology (PRINT)
- Comfort, Durability, Flexibility, Lightweight
- Chemical-Resisting Sole (PRINT)
- Yes
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Upper Material (PRINT)
- Mesh
- Oil-Resisting Sole (PRINT)
- Yes
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Best
- Outsole Technology (PRINT)
- Timberland PRO(R) FLEX
- Metal Chip-Resisting Sole (PRINT)
- Yes
- All-Leather Upper
- No
- Manufacturer-Suggested Sole Slip Rating
- Best
- Puncture-Resistant Sole
- No
- Chemical-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metal Chip-Resisting Sole
- Yes
- Ninety-Degree Heel
- No
- Chain Saw Cut-Resistant
- No
- Includes Metatarsal Guard
- No
- Includes Shank
- Yes