This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XH1
- Zoro #
- G008061642
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Metal Top Thickness
- 1 1/2 in
- For Work Station Width
- 60 in
- Overall Depth
- 30 in
- Non-Metal Top Thickness
- 1 1/2 in
- Overall Width
- 60 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- Color
- Natural
- For Use With
- Workbenches with Legs and No Pedestals
- Top Material Finish
- Sealed
- Edge Shape
- Square
- Top Material
- Steel
- Includes Stringer
- No
- Includes Mounting Hardware
- Yes
- Top Load Capacity
- 2,500 lb
- Top Metal Material Gauge
- 12 ga
- Compatible with Series
- G-THB
- For Location
- Indoor
- Number of Legs Required
- 3
- Product Type
- Workbench Top
- Compatible with Manufacturer Part Number
- Universal
- Compatible Brand
- Tennsco
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
Description
Workbench Top, Edge Shape Square, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 1/2 in, Overall Depth 30 in, Overall Width 60 in, Top Material Finish Sealed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 2,500 lb, Top Material Steel, Top Metal Material Gauge 12 ga, Compatible with Series G-THB, ESD Safe No, For Leg Depth 30 in, 36 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov